This product requires certification to purchase.

8-Piece Ratchet Set

REED

Thru-Bolt™ 8-Piece Ratchet Set

  • Fast #
  • Part #R02285
  • Item #500907
  • Manufacturer Part #02285
4 out of 5 Customer Rating
Brand image
REED

Thru-Bolt™ 8-Piece Ratchet Set

  • Fast #
  • Part #R02285
  • Item #500907
  • Manufacturer Part #02285
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty, cast handle with quick release feature
  • Includes 6 standard hex sockets, 1 corporation stop key socket (L25) and a ratchet wrench handle in a metal toolbox
  • Work fast for tightening or loosening nuts
  • Requires Certification

Specifications

Collection:
Thru-Bolt™
Color Finish Name:
Black, Red
Handle Material:
Cast Ductile Iron
Handle Type:
Ratcheting
Height:
2-5/8 in
Length:
17-5/8 in
Material:
Cast Iron, Ductile Iron
Number of Pieces:
7 Piece
Number of Tools Included:
1
Power Source:
Manual
Socket Size:
1-1/16 in, 1-1/4 in, 1-1/8 in, 15/16 in, 3/4 in, 7/8 in
Tool Type:
Socket Set
UPC:
757033022850
Weight:
8.9 lb
Width:
5 in
WrenchType:
Socket