Ratchet Wrench 3-Tool
Thru-Bolt™ Ratchet Wrench 3-Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Economical wrenches combine two popular socket sizes into one tool
- Open socket center with through bolt design (Thru-Bolt™) fits on nuts on any threaded length
- Colored-coded handles for quick recognition of wrench
- Wrenches are dual-head sockets
Documents
Specifications
- Application:
- Heavy Duty
- Collection:
- Thru-Bolt™
- Handle Type:
- Ratcheting
- Height:
- 3 in
- Length:
- 13 in
- Number of Tools Included:
- 3
- Tool Type:
- Ratchet Wrench
- UPC:
- 757033029309
- Weight:
- 8.9 lb
- Width:
- 6 in
- WrenchType:
- Socket