Socket Wrench 1-Tool
Thru-Bolt™ Socket Wrench 1-Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Combines two popular socket sizes into one tool
- Rugged construction of handle and ratchet mechanism
- Thru-Bolt™ design works on nuts on any threaded length
- Sockets for Hymax™ reducer couplings
- Wrenches are dual-head sockets
Specifications
- Application:
- Coupling
- Collection:
- Thru-Bolt™
- Color Finish Name:
- Red, Black
- Handle Length (in):
- 13 in
- Handle Type:
- Ratcheting
- Height:
- 2-3/4 in
- Length:
- 13 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 3/4 in, 7/8 in
- Tool Type:
- Socket Wrench
- UPC:
- 757033022256
- Weight:
- 2.2 lb
- Width:
- 2-1/4 in
- WrenchType:
- Socket