Wheel Pin Ball Detent for Reed Manufacturing TC1Q Tubing Cutter
Wheel Pin Ball Detent for Reed Manufacturing TC1Q Tubing Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wheel pin with detent ball
- Fits TC1Q, TC16Q models
Documents
Specifications
- Brand Model Compatibility:
- TC1Q, TC1.6Q
- Color Finish Name:
- Silver
- Height:
- 47/250
- Length:
- 5/8
- UPC:
- 757033934276
- Weight:
- 0.01
- Width:
- 39/125