Wheel Pin for Hinged Pipe Cutters
Wheel Pin for Hinged Pipe Cutters
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wheel pin with detent ball
Documents
Specifications
- Adjustable:
- No
- Application:
- Cutting Tool
- Brand Model Compatibility:
- HC6 Pipe Cutter
- Height:
- 1/2 in
- Length:
- 1-1/2 in
- Number of Tools Included:
- 1
- Product Type:
- Pin
- Tool Type:
- Pin
- UL Listed:
- No
- UPC:
- 757033931121
- Weight:
- 0.05 lb
- Width:
- 1/2 in