Wheel Pin Screw for T20 and T23 Tubing Cutters
Wheel Pin Screw for T20 and T23 Tubing Cutters
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits T20 models
- Wheel pin with detent ball
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- T20
- Height:
- 1/4 in
- Length:
- 813/1000 in
- Weight:
- 0.006 lb
- Width:
- 1/4 in