1/2 in. x 50 ft. 300 PSI Hose Reel
1/2 in. x 50 ft. 300 PSI Hose Reel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in KY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in KY
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 50