This product requires certification to purchase.

5/8 in. Heavy Duty Garden Center Reel in White

Reelcraft

5/8 in. Heavy Duty Garden Center Reel in White

  • Fast #
  • Part #R83050OLP107
  • Item #7171774
  • Manufacturer Part #83050-OLP-107
4.1 out of 5 Customer Rating
Brand image
Reelcraft

5/8 in. Heavy Duty Garden Center Reel in White

  • Fast #
  • Part #R83050OLP107
  • Item #7171774
  • Manufacturer Part #83050-OLP-107
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
Length:
50 ft
Material:
Steel
UPC:
699567000280