50 ft. Hose Reel
7000 Series 50 ft. Hose Reel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Individually powder-coated steel components provide maximum protection from premature corrosion
- Inlet hose is plumbed into the base to eliminate the risk of stress on the swivel
- Low-pressure 3/8 in. x 50 ft. PVC hose included; hose is for air or water service only
- Guide arm adjusts to seven positions
- Base plate, upright, and guide arm are constructed from 11 gauge steel; the spool is 16 gauge steel
- Additional series 7000 spring retractable hose reel models include stainless steel, controlled return, enclosed, twin hydraulic, fuel delivery, pressure wash, and gas/cable welding
- Made in the USA
- Robust and ideal for the most demanding applications
- Full flow swivel combines the highest grade seal design and materials with bearing areas for maximum service life
Documents
Specifications
- Collection:
- 7000 Series
- Diameter:
- 3/8 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/4 in x 1/2 in
- Length:
- 50 ft
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 300 psi