115V Vacuum Pump
115V Vacuum Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features compact two-stage rotary vane pump design with aluminum housing and easy-to-grip carrying handle
- Designed for HVAC/R service
Specifications
- CFM:
- 9 ft3/min
- Discharge:
- 3/8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Horsepower:
- 1 hp
- UL Listed:
- No
- Volts:
- 115V