This product requires certification to purchase.

1/2 hp 5cfm Aluminum Vacuum Pump

Refco Manufacturing

1/2 hp 5cfm Aluminum Vacuum Pump

  • Fast #
  • Part #R4667685
  • Item #3302759
  • Manufacturer Part #4667685
5 out of 5 Customer Rating
Brand image
Refco Manufacturing

1/2 hp 5cfm Aluminum Vacuum Pump

  • Fast #
  • Part #R4667685
  • Item #3302759
  • Manufacturer Part #4667685
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Montgomery, AL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CFM:
5 ft3/min
Capacity:
9.5 oz
Color Finish Name:
Green, Grey
End Connection 1:
SAE
End Connections:
SAE
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in x 3/8 in
Height:
10 in
Horsepower:
1/2 hp
Length:
14 in
Pump Stage:
2
UL Listed:
No
Volts:
115V
Watts:
0.5 kW
Weight:
14.2 kg
Width:
5 in