1/5 hp 1.35 cfm Portable Vacuum Pump
1/5 hp 1.35 cfm Portable Vacuum Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CFM:
- 1.35 ft3/min
- Capacity:
- 0.25 pt
- Horsepower:
- 1/5 hp
- Power Source:
- Electric
- RPM:
- 2700
- Volts:
- 115V