This product requires certification to purchase.

Universal Voltage Condensate Removal Pump

Refco Manufacturing

Universal Voltage Condensate Removal Pump

  • Fast #
  • Part #R3004146
  • Item #9263769
  • Manufacturer Part #3004146
3.9 out of 5 Customer Rating
Brand image
Refco Manufacturing

Universal Voltage Condensate Removal Pump

  • Fast #
  • Part #R3004146
  • Item #9263769
  • Manufacturer Part #3004146
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
CSA C22.2 No. 68
Cord Length:
5 ft
Discharge:
1/4 in
Flow Rate:
11 gph
Maximum Feet of Head:
65
Maximum Temperature:
104
Power Source:
Electric
UL Listed:
UL 778
Volts:
100/240V
Watts:
8000