This product requires certification to purchase.

1 Lb Bag 68% Calcium Hypochlorite Granular Pool Shock (Case Of 24)

Refresh

1 Lb Bag 68% Calcium Hypochlorite Granular Pool Shock (Case Of 24)

  • Fast #
  • Part #SREF501205CA
  • Item #10120582
  • Manufacturer Part #REF-50-1205-CA
4.4 out of 5 Customer Rating
Brand image
Refresh

1 Lb Bag 68% Calcium Hypochlorite Granular Pool Shock (Case Of 24)

  • Fast #
  • Part #SREF501205CA
  • Item #10120582
  • Manufacturer Part #REF-50-1205-CA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shock treatment and super chlorinator for pools
  • Controls algae
  • Kills bacteria and destroys organic contaminants
  • Great for all pool surfaces
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Material:
Mineral
NSF Certified:
No
Size:
1 lb