This product requires certification to purchase.

4 oz. Silicone & PTFE Gasket & Thread Sealant in White

Refrigeration Technologies

NYLOG WHITE 4 oz. Silicone & PTFE Gasket & Thread Sealant in White

  • Fast #
  • Part #RRT202W
  • Item #9566727
  • Manufacturer Part #RT202W
3.9 out of 5 Customer Rating
Brand image
Refrigeration Technologies

NYLOG WHITE 4 oz. Silicone & PTFE Gasket & Thread Sealant in White

  • Fast #
  • Part #RRT202W
  • Item #9566727
  • Manufacturer Part #RT202W
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • NSF registered for use in food areas
  • Non-corrosive and non-toxic
  • Requires Certification

Documents


Specifications

Application:
Air, Gas, Water, Glycol
Collection:
NYLOG WHITE
Color Finish Category:
Whites
Color Finish Name:
Translucent White
Maximum Temperature:
500
NSF Certified:
Yes
Product Type:
Thread Sealant
Size:
4 oz
Temperature Range:
-50 to 500 Deg F
UPC:
017857202044