This product requires certification to purchase.

1/15 hp 1550 RPM 115/208V Electric Motor

Regal Beloit Corporation

1/15 hp 1550 RPM 115/208V Electric Motor

  • Fast #
  • Part #R672
  • Item #7530559
  • Manufacturer Part #672
4.1 out of 5 Customer Rating
Brand image
Regal Beloit Corporation

1/15 hp 1550 RPM 115/208V Electric Motor

  • Fast #
  • Part #R672
  • Item #7530559
  • Manufacturer Part #672
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
6.4, 12.8
Diameter:
6-1/2 in
Frame Size:
56
Horsepower:
1/15 hp
Motor Enclosure:
Open Drip Proof (ODP)
Phase:
Single Phase
RPM:
1550
RPM Range:
1400 and Above
UL Listed:
Yes
UPC:
663001002024
Volts:
115/208/230V