1 hp 1075 RPM 230/460V Electric Motor
1 hp 1075 RPM 230/460V Electric Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 2.4, 4.7
- Blower Type:
- 1 Speed
- Diameter:
- 5-5/8 in
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1 hp
- MFD Rating:
- 15 mfd
- Motor Enclosure:
- Semi Enclosed
- Phase:
- Single Phase
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 230/460V