3/4 hp 1725 RPM 200/230/460V Electric Motor
3/4 hp 1725 RPM 200/230/460V Electric Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 1.5, 2.8, 3
- Blower Type:
- 1 Speed
- Diameter:
- 6-1/2 in
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 3/4 hp
- Motor Enclosure:
- Open Drip Proof (ODP)
- Phase:
- Three Phase
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- Volts:
- 200/230/460V