1/5 to 3/4 hp 1075 RPM 115V Direct Drive Blower Motor
MasterFit® 1/5 to 3/4 hp 1075 RPM 115V Direct Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Regal Beloit Corporation blower motor
Documents
Specifications
- AMP:
- 9.1
- Bearing Type:
- Ball
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Collection:
- MasterFit®
- Fan Speeds:
- 4
- Frame Size:
- 48
- Frequency:
- 60
- Horsepower:
- 3/4 hp
- Length:
- 10-3/10 in
- MFD Rating:
- 10 mfd
- Material:
- Steel
- Maximum Temperature:
- 40
- Motor Enclosure:
- Open Air Over
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Fan and Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Rotation:
- Reversible
- Shaft Length:
- 4 in
- Shaft Size:
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 786674054777
- Volts:
- 115V
- Watts:
- 0.56 kW