10/2 ga 250 ft. Black Bare Copper
10/2 ga 250 ft. Black Bare Copper
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-3, ASTM B-174
- Application:
- Direct Burial, Lighting
- Cable or Wire Type:
- Bare Copper
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 250
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 60
- Product Type:
- Cable
- UL Listed:
- No
- Volts:
- 30V
- Wire Gauge (AWG):
- 10/2 ga