10 ga 1000 ft. Blue Underground Feeder Wire
10 ga 1000 ft. Blue Underground Feeder Wire
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Irrigation
- Cable or Wire Type:
- Underground Feeder Wire
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Cable
- UL Listed:
- No
- Volts:
- 600V
- Wire Gauge (AWG):
- 10 ga