This product requires certification to purchase.

10 ga. 500 ft. Wire Spool Solid Underground Feeder Green

Regency Wire & Cable

10 ga. 500 ft. Wire Spool Solid Underground Feeder Green

  • Fast #
  • Part #R10UF51
  • Item #2122317
  • Manufacturer Part #10UF51
3.5 out of 5 Customer Rating
Brand image
Regency Wire & Cable

10 ga. 500 ft. Wire Spool Solid Underground Feeder Green

  • Fast #
  • Part #R10UF51
  • Item #2122317
  • Manufacturer Part #10UF51
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Cable or Wire Type:
Underground Feeder Wire
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
500
Wire Gauge (AWG):
10 ga