This product requires certification to purchase.

14 ga 500 ft. Purple Sprinkler

Regency Wire & Cable

14 ga 500 ft. Purple Sprinkler

  • Fast #
  • Part #R14PEB1
  • Item #7754490
  • Manufacturer Part #14PEB1
3.3 out of 5 Customer Rating
Brand image
Regency Wire & Cable

14 ga 500 ft. Purple Sprinkler

  • Fast #
  • Part #R14PEB1
  • Item #7754490
  • Manufacturer Part #14PEB1
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Purple Select Color Finish Name

Package Quantity Info:

Foot: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Direct Burial
Cable or Wire Type:
Sprinkler
Color Finish Category:
Purples
Color Finish Name:
Purple
Length:
500
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Cable
UL Listed:
No
Volts:
600V
Wire Gauge (AWG):
14 ga