14 ga 500 ft. White Sprinkler
14 ga 500 ft. White Sprinkler
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Direct Burial
- Cable or Wire Type:
- Sprinkler
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 500
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Cable
- UL Listed:
- No
- Volts:
- 600V
- Wire Gauge (AWG):
- 14 ga