This product requires certification to purchase.

18/13 ga 1000 ft. Irrigation Wire

Regency Wire & Cable

18/13 ga 1000 ft. Irrigation Wire

  • Fast #
  • Part #R18132
  • Item #7763294
  • Manufacturer Part #23599
5 out of 5 Customer Rating
Brand image
Regency Wire & Cable

18/13 ga 1000 ft. Irrigation Wire

  • Fast #
  • Part #R18132
  • Item #7763294
  • Manufacturer Part #23599
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Irrigation
Cable or Wire Type:
Irrigation Wire
Length:
1000
Product Type:
Conductor Wire
UL Listed:
No
Wire Gauge (AWG):
18 ga