This product requires certification to purchase.

18/8 ga 1000 ft. Irrigation Wire

Regency Wire & Cable

18/8 ga 1000 ft. Irrigation Wire

  • Fast #
  • Part #REG18082
  • Item #7762955
  • Manufacturer Part #18/082
5 out of 5 Customer Rating
Brand image
Regency Wire & Cable

18/8 ga 1000 ft. Irrigation Wire

  • Fast #
  • Part #REG18082
  • Item #7762955
  • Manufacturer Part #18/082
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Irrigation
Cable or Wire Type:
Irrigation Wire
Length:
1000 ft
Product Type:
Conductor Wire
UL Listed:
No
Wire Gauge (AWG):
18 ga