18/9 ga 1000 ft. Irrigation Wire
18/9 ga 1000 ft. Irrigation Wire
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Irrigation
- Cable or Wire Type:
- Irrigation Wire
- Length:
- 1000
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Cable
- UL Listed:
- No
- Volts:
- 600V
- Wire Gauge (AWG):
- 18/9 ga