250 ft. 18/3 AWG Multi Strand Wire
250 ft. 18/3 AWG Multi Strand Wire
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 250 ft
- Product Type:
- Wire
- UL Listed:
- No