250 ft. 18 AWG Wire
250 ft. 18 AWG Wire
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 250 ft
- Product Type:
- Wire
- UL Listed:
- No
- Volts:
- 600V