This product requires certification to purchase.

250 ft. 18 ga Polyethylene Irrigation Wire

Regency Wire & Cable

250 ft. 18 ga Polyethylene Irrigation Wire

  • Fast #
  • Part #REG18050
  • Item #4121423
  • Manufacturer Part #18/050
5 out of 5 Customer Rating
Brand image
Regency Wire & Cable

250 ft. 18 ga Polyethylene Irrigation Wire

  • Fast #
  • Part #REG18050
  • Item #4121423
  • Manufacturer Part #18/050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Oaks, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
250 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Wire
Smart Home Enabled:
No
UL Listed:
No
Volts:
600V