250 ft. Multi Strand Irrigation Wire
250 ft. Multi Strand Irrigation Wire
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 250
- Product Type:
- Wire
- UL Listed:
- No
- Volts:
- 600V
- Wire Gauge (AWG):
- 18 ga