2500 ft. 14 ga Polyethylene Irrigation Wire
2500 ft. 14 ga Polyethylene Irrigation Wire
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 2500
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Wire
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 600V