This product requires certification to purchase.

500 ft. 12 ga Tracer Wire

Regency Wire & Cable

500 ft. 12 ga Tracer Wire

  • Fast #
  • Part #R12PE41
  • Item #4378314
  • Manufacturer Part #12PE41
3.7 out of 5 Customer Rating
Brand image
Regency Wire & Cable

500 ft. 12 ga Tracer Wire

  • Fast #
  • Part #R12PE41
  • Item #4378314
  • Manufacturer Part #12PE41
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
500
UL Listed:
No
Wire Gauge (AWG):
12 ga