500 ft. 14 AWG Wire in Red
500 ft. 14 AWG Wire in Red
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- Red
- Length:
- 500
- Product Type:
- Wire
- UL Listed:
- No