500 ft. 8 ga Underground Feeder Wire
500 ft. 8 ga Underground Feeder Wire
Package Quantity Info:
Foot: 1 Roll: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 500 ft
- UL Listed:
- No
- Wire Gauge (AWG):
- 8 ga