14/2 ga 1000 ft. Red Bare Copper
Maxi 14/2 ga 1000 ft. Red Bare Copper
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-33
- Application:
- Electronic Control System
- Cable or Wire Type:
- Bare Copper
- Collection:
- Maxi
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 1000
- Material:
- Plastic
- Material Type:
- HDPE, Polyethylene, PVC
- Maximum Temperature:
- 60
- Product Type:
- Cable
- UL Listed:
- No
- Volts:
- 600V
- Wire Gauge (AWG):
- 14/2 ga