Red Wire Connector
Scotchlok™ Red Wire Connector
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Scotchlok™
- Color Finish Name:
- Red
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UL Listed:
- No
- Wire Gauge (AWG):
- 19 ga;20 ga;21 ga;22 ga;23 ga;24 ga;25 ga;26 ga