1/2 in. Brass PEX Expansion x 1/2 in. Male Sweat Adapter
1/2 in. Brass PEX Expansion x 1/2 in. Male Sweat Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Rehau F1960 cold expansion fittings and rings are for use with Rehau PEXa pipes only
- The maximum temperature and pressure ratings of the Rehau F1960 fitting system is in accordance with ASTM F877 and CSA B137.5 for SDR9 PEX
- Installation is performed with commercially available F1960 cold expansion tools
- All Rehau F1960 fittings and rings comply with the lead-free (LF) requirements of the U.S. safe drinking water act
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Expansion x Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-41/100 in
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 180
- NSF:
- NSF PW
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi