This product requires certification to purchase.

1/2 in. Brass PEX Expansion x 1/2 in. MPT Adapter

REHAU

1/2 in. Brass PEX Expansion x 1/2 in. MPT Adapter

  • Fast #
  • Part #R499807001
  • Item #8325504
  • Manufacturer Part #499807-001
3.4 out of 5 Customer Rating
Brand image
REHAU

1/2 in. Brass PEX Expansion x 1/2 in. MPT Adapter

  • Fast #
  • Part #R499807001
  • Item #8325504
  • Manufacturer Part #499807-001
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Rehau F1960 cold expansion fittings and rings are for use with Rehau PEXa pipes only
  • The maximum temperature and pressure ratings of the Rehau F1960 fitting system is in accordance with ASTM F877 and CSA B137.5 for SDR9 PEX
  • Installation is performed with commercially available F1960 cold expansion tools
  • All Rehau F1960 fittings and rings comply with the lead-free (LF) requirements of the U.S. safe drinking water act
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1960, ASTM F-877
CSA Certified:
CSA B137.5
End Connection 1:
PEX Expansion
End Connection 2:
MPT
End Connections:
PEX Expansion x MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
Pressure - Maximum:
100 psi