1/2 in. Copper Male Brass Adapter
1/2 in. Copper Male Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 75-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-69/100 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic