This product requires certification to purchase.

1/2 in. Plastic PEX Everloc+ Tee

REHAU

1/2 in. Plastic PEX Everloc+ Tee

  • Fast #
  • Part #R104835001
  • Item #7274743
  • Manufacturer Part #104835-001
4.1 out of 5 Customer Rating
Brand image
REHAU

1/2 in. Plastic PEX Everloc+ Tee

  • Fast #
  • Part #R104835001
  • Item #7274743
  • Manufacturer Part #104835-001
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Everloc+
End Connection 2
Everloc+
End Connection 3
Everloc+
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Plastic
Material Type
Polyphenylsulfone
Warranty & Product Information
ASTM
ASTM F-877
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No