1-1/2 in. Plastic PEX Everloc+ 90° Elbow
1-1/2 in. Plastic PEX Everloc+ 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877
- Elbow Degree:
- 90°
- End Connection 1:
- Everloc+
- End Connection 2:
- Everloc+
- End Connections:
- Barbed
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- UL Listed:
- No