This product requires certification to purchase.

1-1/2 in. Plastic PEX Everloc+ Tee

REHAU

1-1/2 in. Plastic PEX Everloc+ Tee

  • Fast #
  • Part #R104839001
  • Item #7274812
  • Manufacturer Part #104839-001
4.8 out of 5 Customer Rating
Brand image
REHAU

1-1/2 in. Plastic PEX Everloc+ Tee

  • Fast #
  • Part #R104839001
  • Item #7274812
  • Manufacturer Part #104839-001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
Everloc+
End Connection 2:
Everloc+
End Connection 3:
Everloc+
End Connections:
PEX Crimp x PEX Crimp x PEX Crimp
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polymer
NSF Certified:
No
Type:
R235807101
UL Listed:
No