1 in. x 100 ft. Coil Protection Sleeve for 3/8 in. and 1/2 in. Pipe
1 in. x 100 ft. Coil Protection Sleeve for 3/8 in. and 1/2 in. Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- PEX
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in - 1/2 in
- IAPMO Listed:
- No
- Length:
- 100 ft
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 1 in