1 in. Brass PEX Expansion Coupling
1 in. Brass PEX Expansion Coupling
All Sizes
Product Details
Product Details
- Creates reliable connections that can be embedded directly in thermal mass
Specifications
- ASTM:
- ASTM F-2080, ASTM F-877
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- Yes