This product requires certification to purchase.

1 in. Plastic PEX Everloc+ Tee

REHAU

1 in. Plastic PEX Everloc+ Tee

  • Fast #
  • Part #R104837001
  • Item #7274708
  • Manufacturer Part #104837-001
5 out of 5 Customer Rating
Brand image
REHAU

1 in. Plastic PEX Everloc+ Tee

  • Fast #
  • Part #R104837001
  • Item #7274708
  • Manufacturer Part #104837-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
Everloc+
End Connection 2:
Everloc+
End Connection 3:
Everloc+
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Size 3:
1
Fitting Sizes:
1 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyphenylsulfone
NSF Certified:
No