1 x 3/4 in. Plastic PEX Everloc+ Coupling
1 x 3/4 in. Plastic PEX Everloc+ Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- End Connection 1:
- Everloc+
- End Connection 2:
- Everloc+
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-81/100
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- NSF Certified:
- Yes
- Schedule Class:
- SDR 9