1 x 3/4 x 3/4 in. Plastic PEX Expansion Tee
1 x 3/4 x 3/4 in. Plastic PEX Expansion Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- Polymer, Polyphenylsulfone
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi