1 x 3/4 in. Female Copper Adapter
1 x 3/4 in. Female Copper Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Copper adapters connect Raupex® pipe to Copper pipe
Specifications
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Female Sweat x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Female Adapter
- Material:
- Copper