This product requires certification to purchase.

2 x 1-1/2 in. Brass PEX Everloc+ Coupling

REHAU

2 x 1-1/2 in. Brass PEX Everloc+ Coupling

  • Fast #
  • Part #R317141001
  • Item #7274757
  • Manufacturer Part #317141-001
3.6 out of 5 Customer Rating
Brand image
REHAU

2 x 1-1/2 in. Brass PEX Everloc+ Coupling

  • Fast #
  • Part #R317141001
  • Item #7274757
  • Manufacturer Part #317141-001
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
Everloc+
End Connection 2:
Everloc+
End Connections:
PEX Crimp
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
UL 1821
Weight:
1 lb